x

Take 15% off your entire order!

Offer applied at checkout

Cal-Mil 1290-3 3 Tier Bamboo Tray Merchandiser 18"W x 19"D x 22"H

Cal-Mil 1290-3 3 Tier Bamboo Tray Merchandiser 18"W x 19"D x 22"H

Item #: WBB1523393

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $181.95

Save $9.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Organize and keep your counters free of clutter with these tiered merchandisers that feature a black wire frame that is accented by bamboo trays. This unique and bold style will complement any decor and enhance any food presentation at your buffet, restaurant, or catered event. Product Features: Includes Bamboo Trays.

  • BRAND Cal-Mil
  • MANUFACTURERS PART NUMBER 1290-3
  • DESCRIPTION 3 Tier Bamboo Tray Merchandiser
  • WIDTH INCHES 18
  • DEPTH INCHES 19
  • HEIGHT INCHES 22
  • COLOR Natural
  • CONSTRUCTION Bamboo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil 1290-3 3 Tier Bamboo Tray Merchandiser 18"W x 19"D x 22"H

Cal-Mil 1290-3 3 Tier Bamboo Tray Merchandiser 18"W x 19"D x 22"H

Item #: WBB1523393

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant