Cal-Mil 355 - Freestanding Ice Scoop Holder 32 Oz., Polycarbonate, 6"W x 5-1/4"D x 11-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Keep your ice station clean and your scoop out of the ice with these durable freestanding scoop holders. Constructed of durable polycarbonate and featuring a hinged lid and a drip tray, these scoop holders are a great addition to your restaurant, coffee shop, or hotel.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 5-1/4 in |
| Height | 11-1/2 in |
Product Details
| Capacity | 32 oz |
| Material | Polyethylene |
| Description | Ice Scoop With Holder |
| Manufacturers Part Number | 355 |
| Brand | Cal-Mil |