Memmert CO2 Incubator, 8.5 Cu.Ft., 115V
Write a Review
|
Questions & Answers (0)
Product Description
Memmert CO2 incubators offer a controlled environment with regulated temperature, humidity and carbon dioxide levels. Safety at all times: High-end functions for the protection of cell cultures, bacteria cultures or tissue cultures.
PRICE
$14,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 243 lbs |
| Exterior Dimensions | 29-7/8" x 27-3/16" x 46-1/2" |
Product Details
| Type | CO2 Incubators |
| Color | Silver |
| Door Type | Outer: Solid, Inner: Glass |
| Hertz | 50/60 Hz |
| Convection | Air Jacketed CO2 / High Heat Decontamination |
| Temperature Range | +5C above Ambient to +50C |
| Capacity | 8.5 ft³ |
| Voltage | 115 V |
| Number of Shelves | 2 |
| Material | Stainless Steel |
| Watts | 1650 W |
| Manufacturers Part Number | ICO 240, 115V |
| Shelf Material | Stainless Steel |
| Brand | Memmert |
| Digital/Analog | Digital |
Warranty
| Warranty | 3 Years |