California Umbrella Coast 7.5' Patio Umbrella, White Pole, Sunbrella Aruba
Write a Review
|
Questions & Answers (0)
Product Description
Add a sophisticated splash of color and unique detailing to your patio with this 7.5' Market Umbrella in vibrant Sunbrella Aruba. The canopy is made from the leading solution-dyed acrylic fabric, ensuring long-lasting color that resists UV damage, mold, and mildew. This umbrella stands out with a stylish scallop edge design finished with a contrasting Natural braid, offering a charming, bespoke aesthetic. Engineered for durability, it features a clean white aluminum center pole and flexible fiberglass ribs built to withstand windy conditions. The convenient push-open system with a trigger stop makes setup effortless. A single wind vent enhances stability and airflow, combining beautiful design with rugged performance.
PRICE
$349.95
1
1
Expected on or around 10/23/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80-1/2 in |
| Height | 97-5/8 in |
| Weight | 17 lbs |
| Size | 7-1/2 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Type | Market Umbrella |
| Color | Aruba |
| Open/Close Method | Manual |
| Tilt | No |
| Pole Color Family | White |
| Pole Material | Aluminum |
| Manufacturers Part Number | ALTO758G174-5416-SCE-BND050316 |
| Collection | Coast |
| Shape | Octagon |
| Top Material | Acrylic |
| Brand | California Umbrella |
Warranty
| Warranty | 1 Year Against Defects on Frame/5 Years Against Fade & Rot on Sunbrella Fabric |