- Spatula temple with extendable adjustment
- Single lens design
- XL version features a lens that fits over most prescription glasses and a 5 position ratchet
MCR Safety TC120 Tacoma® Safety Glasses, Blue Temples, Clear Lens
Write a Review
|
Questions & Answers (0)
Product Description
With the MCR Safety Tacoma®, you get low cost protection without giving up quality, safety, comfort or durability. It's the same quality you expect from Crews, priced to fit even the tightest budget constraints. Made of strong, lightweight, scratch-resistant polycarbonate, the one piece wrap-around lens delivers a wide field of vision and lateral impact protection. The molded-in nose bridge comfortably fits a wide variety of faces.
PRICE
$3.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Size | One Size |
Product Details
| Brow Protector | Yes |
| Nose Pad | No |
| Lens Color Family | Clear |
| Frame Color Family | Blue |
| Coating | Duramass® |
| Strap Included | No |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Blue |
| UV Protection | No |
| Manufacturers Part Number | TC120 |
| Indoor/Outdoor | Indoor/Outdoor |
| Side Shields | Yes |
| Brand | MCR Safety |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | Tacoma |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | MCR Safety Tacoma® Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |
Compliance & Certifications
| Certifications | ANSI Z87+ Standards |