- Strong yet lightweight design
- Single lens design with integral side shields for unobstructed view
- Non-Slip soft temple material
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
MCR Safety BK112 Safety Glasses with Gray Lens Soft Non-Slip Temple Material
|
Questions & Answers (0)
Product Description
The BearKat's® super well thought-out construction combines the best in safety, comfort, and affordability! Your vision is unobstructed by the one-piece wraparound lens, which by its tight fit allows you maximum safety. Comfort is enhanced by the flexible temples and the non-slip temple sleeves are notched for a clip-on breakaway cord!
PRICE
$2.08
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Brow Protector | No |
| Nose Pad | No |
| Lens Color Family | Gray |
| Frame Color Family | Gray |
| Strap Included | Yes |
| Hard Coat | Yes |
| Lens Material | Polycarbonate |
| Anti Scratch | Yes |
| Temple Color Family | Black |
| UV Protection | 99.99% |
| Manufacturers Part Number | BK112 |
| Indoor/Outdoor | Outdoor |
| Side Shields | No |
| Brand | MCR Safety |
| Type | Frameless Safety Glasses |
| Polarized | No |
| Frame Style | Frameless |
| Adjustable Temple | Yes |
| Series | BearKat® |
| Metal Detectable | No |
| Diopter | No |
| Anti Fog | No |
| Package Quantity | 1 |
| Description | MCR Safety BearKat Safety Glasses |
| Frame Material | Polycarbonate |
| Foam Padding | No |