x

Take 15% off your entire order!

Offer applied at checkout

61/64" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

61/64" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

Item #: WBB560670

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $57.09

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cobalt TMX General Purpose 135° split point Silver and Deming Drill. Cobalt TMX Reduced Shank Silver and Deming Drill with 1/2" Shank, 135° split point, 61/64" cutting diameter x 3" flute length x 6" overall length (OAL).
  • The 1/2" diameter shank enable the used of one shank holder for many drill diameters


  • BRAND Approved Vendor
  • DRILL STYLE Silver & Deming
  • FRACTIONAL DIAMETER 61/64"
  • SIZE 61/64"
  • OVERALL LENGTH (OAL) 6"
  • MATERIAL Cobalt
  • FINISH Bright
  • FLUTE LENGTH 3"
  • SHANK STYLE 1/2" Reduced
  • DRILL POINT ANGLE 135 Degrees
  • POINT 135° Split
  • SHANK TYPE Reduced
  • FLUTE LENGTH INCHES 3
  • COUNTRY OF ORIGIN Import
  • MANUFACTURERS PART NUMBER 5320061
  • OVERALL LENGTH INCHES (OAL) 6
  • CUTTING DIAMETER INCHES 61/64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Imported Silver & Deming Drill 118° 28.0mm

Item #: B560704

Not Yet Rated

Usually ships in 5 to 8 days

$40.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
61/64" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

61/64" Cobalt Silver & Deming Drill, Imported 1/2" Shank, 135 °

Item #: WBB560670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant