Cambro 20CC152 - Coca-Cola Tumbler, 22 Oz., 6-1/2"H, Clear - Pkg Qty 72
Write a Review
|
Questions & Answers (0)
Product Description
Coca-Cola® Tumbler, 22 oz., top dia. 3-3/8", bottom dia. 2-1/2", 6-1/2"H, clear
PRICE
$173.52 Sold in packages of 72 / $2.41 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6-1/2 in |
| Diameter | 3-3/8 in |
Product Details
| Style | Coca-Cola® |
| Type | Tumbler |
| Capacity | 22 oz |
| Material | SAN |
| Package Quantity | 72 |
| Color | Clear |
| Manufacturers Part Number | 20CC152 |
| Brand | Cambro |