Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cambro

Model # :WBB174391

MPN #: 1600P152

Cambro 1600P152 - Tumbler, Colorware, 16 Oz., 72 Qty., Clear - Pkg Qty 72

Product Description
Cambro 1600P152 - Tumbler, Colorware, 16 Oz., 72 Qty., Clear

This Clear Colored Camwear Tumbler has the look & feel of glass but is really made of virtually unbreakable polycarbonate. It has a textured exterior surface that resists scratching, but a smooth interior that promotes easy cleaning. Plus, it is designed with a Sani-Rim lip for sanitary drinking.

PRICE
$120.96  Sold in packages of 72 / $1.68 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height5-3/4 in
Diameter3-1/8 in

Product Details

StyleColorware®
TypeTumbler
Capacity16.4 oz
MaterialPolycarbonate
Package Quantity72
ColorClear
Manufacturers Part Number1600P152
ShapeRound
BrandCambro