Coffee/Bar Organizer, 8.5X5.75X4.5, 6 Comp, Hammered Stainless Steel
Coffee Caddies, Choose from brushed or hammered stainless steel for coffee and tea service. Hammered Finish 8" L x 4" W x 4" H
American Metalcraft HMBAR9 - Coffee/Bar Organizer, 8-1/2 x 5-3/4 x 4-1/2, 6 Comp, Hammered S/S
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$79.95
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4.125 in |
| Height | 4 in |
Product Details
| Style | Hammered Finish |
| Material | S/S |
| Color | Silver |
| Manufacturers Part Number | HMBAR9 |
| Brand | American Metalcraft |