Coffee Caddies brushed stainless steel for coffee and tea service Satin Finish 8" L x 4" W x 4" H
American Metalcraft BARS5 - Coffee/Bar Organizer, 8"L x 4"W x 4"H, 4 Comp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 4.125 in |
Product Details
| Style | 4 Compartment |
| Material | S/S |
| Color | Silver |
| Manufacturers Part Number | BARS5 |
| Brand | American Metalcraft |