Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB375853

MPN #: 42400.0103

Bunn 42400.0103 - Coffee Decanters, Glass, 64 oz., Regular, 3 Pack

Product Description
Coffee Decanters, 60 oz, Regular, 3 Pack

  • Container and handle core are molded as sturdy, extra-strength, one-piece construction for longest life.
  • C lear, high-impact-resistant material complies with FDA regulations for food contact.
  • Base is high quality stainless steel.
  • Drip-proof, fast-pour lip an exclusive Bunn design to assure convenient serving. Fast, clean pouring from front or either side.
PRICE
$56.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity12 Cups oz
MaterialGlass
HandleBlack
Package Quantity3
DescriptionGlass Coffee Decanter, Regular Coffee
Manufacturers Part Number42400.0103
BrandBunn

Compliance & Certifications

CertificationsNSF