Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3215041

MPN #: HCH-1-15

Vestil™ HCH Manual Chain Hoist, 1000 lb. Capacity, 15' Lift

Product Description
This portable, lightweight hand Chain Hoist is durable and easy to operate. Compact design and low headroom allow installation in confined areas. Enclosed double ratchet pawls with self adjusting disc brake standard. Designed with a safety factory four (4) times rated capacity. Individually tested at 150% rated capacity. Features black chain tempered to ISO 3077, pull chain, hardened two-stage gears and forged steel upper and lower hooks with safety latches. Constructed of high quality steel components ideal for industrial applications.

Features:
  • Heavy-duty stamped steel housing provides sturdy coverage
  • Grade 80 load chain is hardened for safety and durability
  • Meets ASME/ANSI B30.16 requirements


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width7 in
Height6 in
Weight Capacity1000 lbs
Weight26 lbs
Hook Opening1-1/2 in
Head Room11 in
Lift15 ft
Effort to Move Max Weight Capacity1000 lbs

Product Details

Assembly RequiredNo
TypeHand Chain Hoist
ColorOrange
SeriesHCH
MaterialSteel
Package Quantity1
Manufacturers Part NumberHCH-1-15
BrandVestil

Warranty

Warranty90 yr

Compliance & Certifications

CertificationsANSI B30.16-2003