Bostitch Coil Siding Nail 316-Stainless Steel 2" X .090" Ring, 1800/Qty
Write a Review
|
Questions & Answers (0)
Product Description
The C6R90BDSS-316 15-degree Ring Shank Blunt Diamond Point Framing Nails are made from 316-stainless steel and have a blunt diamond point and ring shank. Use with BOSTITCH® tools N63CP, N64C, N66C, N66BC, N75C.
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2" |
| Gauge | 13 ga |
Product Details
| Padlock Capacity | 2" |
| Country of Origin | Import |
| Finish | Steel |
| Material | Steel |
| Package Quantity | 1800 |
| Manufacturers Part Number | C6R90BDSS-316 |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |