Bostitch 2-1/2" x .099 Ring Shank 15 Degree Coil Framing Nails, 3600/Qty
Write a Review
|
Questions & Answers (0)
Product Description
3,600 Pack, 2-1/2" x .099 Ring Shank, Coil Framing Nail, Fits Bostitch #N89C, #N80CB-1, True Value #494-971 & Most Other 15°ree. Coil Framing Nailers.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2" |
| Gauge | 13 ga |
Product Details
| Padlock Capacity | 2-1/2" |
| Country of Origin | Import |
| Finish | Bright |
| Material | Steel |
| Package Quantity | 3600 |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |