Steam Table Pans
Type
Brand
Length
Gauge
Width
Material
Height
Capacity
Color
Price
Related Products
Vollrath, Arkadia Silicone Grips, 7111, 4" Long, Fits 7" Pan Features: Three sizes to fit Arkadia™ Fry Pans Heat resistant up to 400°F Easy removal for cleaning
Vollrath, Arkadia Silicone Grip, 7109, 6-1/2" Long, Fits 12" & 14" Pan Features: Three sizes to fit Arkadia™ Fry Pans Heat resistant up to 400°F Easy removal for cleaning
Vollrath, Super Pan V Stainless Steam Table Pan, 30222, 2-1/2" Depth, 1/2" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Vollrath® Full Super Pan 3® 90022 Pan 65Mm, 2-1/2D Form and Function - this changes everything. Flattened pan edges prevent bending and provide a wider grasp when removing. Stop the spilling and mess when pouring. Sturdy 22 gauge (.8 mm) 300 series stainless steel construction. Patented Angled Ramp - pull-and-lift pans with ease. Built-in anti-jam stacking lugs - separate and dry pans without any hassle. Reinforced Spouted-Shape Corners - add strength where your pan gets the most abuse. Integral frame enhances food presentation. Full pan size. 9 quart capacity. Sold in package quantity of ...
Vollrath, Miramar 12" Brazier Pan W/O Cover, 49425, 6.3125 Quart Capacity, Satin Finish Features: Extremely durable thick 3-ply construction provides product longevity Satin finished interior and exterior with mirror finished handles provide an elegant presentation (Note: Oval Au Gratin has full mirror finish) Unique handle design allows for easy removal from templates Handle design serves as a convenient cover rest on Casseroles, Saute Pan, and French Omelet Pan Use in any typical display areas: heated shelves, steam table with templates, and induction ranges. but with quality only seen ...