Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Re-Freez-R-Brix

Model # :WBB1646014

MPN #: RB60

Re-Freez-R-Brix™ Cold Bricks, 64 Oz., 9"L x 8"W x 1-1/2"H, White/Blue, 6/Pack

Product Description
Re-Freez-R-Brix™ 64 oz. Cold Bricks - 9" x 8" x 1-1/2", 6/Case

Protects against thawing by keeping perishables chilled and at a uniform temperature for over 12 days.

  • Formulated with food safe, non-toxic materials and sealed in a heavy-duty plastic pouch
  • Leak proof, reusable and economical to use
  • Ideal for pharmaceuticals, blood products, lab samples and bio products


PRICE
$38.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
38.95
Buy 3 units
37.95Save $1.00 (3%)
Buy 4+ units
36.95Save $2.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight64 oz. oz
Bag Size (L x W x H)9 x 8 x 1-1/2"

Product Details

TypeCold Packs
MaterialRemove Material Attribute
Package Quantity6
ColorWhite
Manufacturers Part NumberRB60
BrandRe-Freez-R-Brix