Tyvek is the only solar and UV repellant cover, that is also water and dust resistant, all while being a breathable non-woven material as well. These are a one piece cover with an elastic bottom The applications are endless. Protecting equipment, electronics, IBC containers, materials, crates or other materials from the elements and preventing condensation build up.
CCT Thermal Covers, Powered by Tyvek W10 Air Cargo Cover, Euro Pallet, 47"L x 31-1/2"W x 24"H, White - Pkg Qty 75
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,446.25 Sold in packages of 75 / $45.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 |
| Width | 31-1/2 in |
| Depth | 47 in |
| Height | 24 in |
| Thickness | 0.17 mil |
| Fits Pallet L x W | 47 x 31-1/2 |
Product Details
| Material | Tyvek |
| Package Quantity | 75 |
| Color | White |
| Brand | Cold Chain Technologies Thermal Covers |
| Recyclable | Yes |