Boardwalk® Cold Cups, Individually Wrapped, 9 oz. Capacity, Translucent, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
No matter what size you need, this cup is a great option for any occasion or setting. Whether in an office or cafeteria, this cup provides an economical perfect option for sodas, juices, and other cold drinks. Sturdy plastic eliminates the chance of leaks. Great for parties and everyday use.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 9 oz. |
Product Details
| Type | Cold Beverage Cups |
| Capacity | 9 oz |
| Made in the USA | No |
| Material | Polypropylene |
| Package Quantity | 1000 |
| Description | Translucent Plastic Cold Cups |
| Color | Clear |
| Manufacturers Part Number | BWKWRAPCUP |
| Brand | Boardwalk |