Plastifar Plastic Condiment Cups, 0.75 oz. Capacity, Translucent, Pack of 5000
Write a Review
|
Questions & Answers (0)
Product Description
Keep a stack near your condiment-pump station. Souffle cups help you minimize costs by reducing the amount of premeasured condiment packets used. Won't transfer flavors or odors.
PRICE
$31.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cups-Portion, Plastic |
| Capacity | 0.75 oz |
| Made in the USA | No |
| Material | Plastic |
| Package Quantity | 5000 |
| Description | Plastic Condiment Cups |
| Color | Clear |
| Manufacturers Part Number | 11014 |
| Shape | Round |
| Brand | Plastifar |