Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Item #: WBB210370

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,899.00

$1,483.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Non-refrigerated. NSF Certified. 300 series stainless steel work surface. 8" (20.3 cm) deep well. 1" (2.5 cm) drain standard. Optional 14 gauge work surface available. Foamed-in-place polyurethane insulation. Draine hose and valve on operator side of base. 88"L x 28"W x 34"H Overall.

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Non Refrigerated
  • Material Stainless steel
  • Manufacturers Part Number 98707

Weights & Dimensions

  • Width 28 in
  • Height 34 in
  • Length 88 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Vollrath® Signature Server® - Cold Food Station Non Refrigerated 88"L x 28"W x 34"H

Item #: WBB210370

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant