Relief Pak® Cold Pack Cover, Neck 9" x 25", 12/PK
Write a Review
|
Questions & Answers (0)
Product Description
Cold pack covers or towels should be used to wrap pack in before applying to treatment area. Neck - 9" x 25" - Case of 12.
PRICE
$369.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 25 in |
| Height | 1 in |
| Weight | 10 lbs |
Product Details
| Style | Neck |
| Material | Cloth |
| Package Quantity | 12 |
| Description | Relief Pak® Cold Pack Cover |
| Color | Natural |
| Manufacturers Part Number | 11-1011-12 |
| Brand | Relief Pak |
Warranty
| Warranty | 1 yr |