Wausau Tile® Collaboration Boomerang Planter, 98"W x 40"D x 17-1/2"H, White/Iroko
Write a Review
|
Questions & Answers (0)
Product Description
Boomerang-shaped concrete planter with wood bench tops on both ends. Choose the colors of both the seat and the planter. Includes 2 lifting strap slots on bottom for lifting.
PRICE
$3,989.00
1
1
Ships in 49 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98 in |
| Width | 40 in |
| Depth | 40 in |
| Height | 17-1/2 in |
| Weight | 1350 lbs |
Product Details
| Type | Boomerang Planter |
| Frame Color Family | Iroko |
| Color | White |
| Material | Concrete/Wood |
| Frame Material | Concrete |
| Manufacturers Part Number | DF5335 |
| Mounting Style | Surface |
| Shape | Boomerang |
| Brand | Wausau Tile |