ORBIS® Collapsible Handheld Tote, 23-5/8"L x 15-11/16"W x 11-11/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
ORBIS® MLC6040-30 collapsible tote was designed for seamless integration into automated storage systems. Or robust needs for everyday use. It collapses when empty for space savings, and dimensional consistent to ensure repeatable performance during its entire service life. The MLC6040-30 is also recyclable at its end of life.
PRICE
$36.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-5/8 in |
| Width | 15-11/16 in |
| Height | 11-11/16 in |
| Inside Length | 22 in |
| Inside Width | 14-5/16 in |
| Inside Height | 11 in |
| Inside Bottom Length | 22-1/8 in |
| Inside Bottom Width | 14-3/8 in |
| Weight Capacity | 40 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Collapsible Container |
| Color | Gray |
| Lid | No |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | MLC6040-30 |
| Stack and/or Nest | Stack |
| Brand | Orbis |