Akro-Mils® Plastic Nest & Stack Tote, 29-1/2"L x 19-1/2"W x 15"H, Gray - Pkg Qty 3
|
Questions & Answers (0)
Product Description
Akro-Mils Shipping Container
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.
Save money and space with these reusable containers that nest and stack for efficient shipping. Made of high-density industrial grade polypropylene that's injection molded for uniform wall thickness and added strength. Shipping containers constructed FDA compliant material for use in food processing and withstand -10° to 150°F. These top quality containers are designed to fit efficiently on 48" x 40" pallets. Lids (sold separately) snap tight for a safe secure fit and are available in colors to match containers. Sold in carton quantities.
PRICE
$125.85 Sold in packages of 3 / $41.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/2 in |
| Width | 19-1/2 in |
| Height | 15 in |
| Size (L x W x H) | 29-1/2 x 19-1/2 x 15 in |
| Inside Length | 25-1/8 in |
| Inside Width | 16-5/8 in |
| Inside Height | 14-7/8 in |
| Inside Top Length | 26-5/8 in |
| Inside Top Width | 18-1/4 in |
| Inside Bottom Length | 25-1/8 in |
| Inside Bottom Width | 16-5/8 in |
| Stacked Weight Capacity | 500 lbs |
| Weight Capacity | 100 lbs |
Product Details
| Assembly Required | No |
| Type | Storage Tote |
| Color | Gray |
| Lid | No |
| Capacity | 3.70 ft³ |
| Material | Plastic |
| Package Quantity | 3 |
| Manufacturers Part Number | 35300 |
| Stack and/or Nest | Stack & Nest |
| Brand | Akro-Mils |
Compliance & Certifications
| Certifications | FDA Compliant |