Features:
- Collapsible design
- Corners have eyelets designed for rigidity and stacking
- Wire mesh structure
- Front half drop gate allows quick access to stored goods
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 42 in |
| Inside Length | 47-1/2 in |
| Inside Width | 39-1/2 in |
| Inside Height | 36 in |
| Weight Capacity | 4000 lbs |
| Weight | 166 lbs |
| Size | 48 x 40 x 42 |
Product Details
| Assembly Required | No |
| Type | Collapsible Wire Container |
| Color | Gray |
| Fork Entry | 4-Way |
| Lid | No |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | VWIRE-48H |
| Stack and/or Nest | Stack |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |