x

Take 15% off your entire order!

Offer applied at checkout

Kemp Collar Bag, Navy Blue, 10-102

Kemp Collar Bag, Navy Blue, 10-102

Item #: WBB2193519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Collar Bag, Navy Blue, 10-102

Kemp USA Collar Bag conveniently stores cervical collars. Features two zippers at both ends for easy access. Rugged construction with reflective trim prevents collars from being left behind at a night scene.

Product Details

  • Closure Type Zipper
  • Package Quantity 1
  • Brand Kemp USA
  • Description Colar Bag
  • Warranty 1 yr
  • Manufacturers Part Number 10-102
  • Color Family Navy Blue

Weights & Dimensions

  • Weight 1 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Collar Bag, Navy Blue, 10-102

Kemp Collar Bag, Navy Blue, 10-102

Item #: WBB2193519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant