Features:
- Popular metallic finish
- Ideal for indoor and outdoor furniture, accessories, crafts and décor
- Big button spray tip with spray any way capabilities
- Fast drying
- Category: Aerosol Spray Paint
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 8-1/2 in |
| Size | 11 |
| Coverage | 20 ft²/can - 25 ft²/can |
| Net Weight | 11 oz. |
Product Details
| Type | Alkyd Enamel |
| Color | Metallic Gold |
| Series | Colormaxx |
| For Use With | Metal, Wood, Plastic, Wicker, Fabric and Glass |
| Style | Combo Paint & Primer |
| Size Type | Aerosol |
| Finish | Metallic |
| Description | Paint & Primer |
| Package Quantity | 6 |
| Features | Big Button Spray Tip |
| Manufacturers Part Number | K05588007 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Krylon |