Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krylon

Model # :WBB3131497

MPN #: K05570007

Krylon® Colormaxx™ Paint & Primer, 12 oz., Satin Meringue - Pkg Qty 6

Product Description
Krylon® Colormaxx™ spray paint provides brilliant, on-trend colors in a variety of sheens. This product has smooth application with added rust protection. The easy push big button tip provides the ability to spray at any angle for fast coverage to get your project done.

Features:
  • Premium coverage and superior color with excellent adhesion and durability
  • Indoor/outdoor use with rust protection
  • Big button spray tip with spray any way capabilities
  • Dries fast
  • Category: Aerosol Spray Paint


PRICE
$49.80  Sold in packages of 6 / $8.30 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height8-1/2 in
Size12
Coverage20 ft²/can - 25 ft²/can
Net Weight12 oz.

Product Details

TypeAlkyd Enamel
ColorMeringue
SeriesColormaxx™
For Use WithMetal, Wood, Plastic, Wicker, Fabric and Glass
StyleCombo Paint & Primer
Size TypeAerosol
FinishSatin
DescriptionPaint & Primer
Package Quantity6
FeaturesBig Button Spray Tip
Manufacturers Part NumberK05570007
Indoor/OutdoorInterior/Exterior
BrandKrylon