Take 15% off your entire order!

Offer applied at checkout

+

Carlisle 17" Sanding Disc Driver, Gray

Carlisle 17" Sanding Disc Driver, Gray

Item #: WBB2193974

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $275.95

Save $13.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Colortech™ Sanding Disk Driver 17" Gray - 361700SA-5N

Durable plastic block with the finest quality felt face and a molded plastic holding cup securely holds sandpaper discs. Equipped with a 1-7/16" plastic riser with 5" center hole for use with Plastic Universal Clutch Plates or Standard Metal Universal Clutch Plates.

Product Details

  • Applicable Materials Wood
  • Description Holds Sandpaper Disc
  • Pad Shape Round
  • Type Sanding Disc Driver
  • Package Quantity 1
  • Brand Carlisle
  • Material Plastic/Felt
  • Machine Speed 175 - 350 rpm
  • Manufacturers Part Number 361700SA-5N
  • Color Family Gray

Weights & Dimensions

  • Bristle Length 1.5 in
  • Diameter 17 in
  • Height 2-1/2 in
  • Size 17"
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 16, 2018

    Polisher mounted sanding disc
    Your review:
    as far as functionality goes this is a good little unit. it did everything we asked of it and more
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 17" Sanding Disc Driver, Gray

Carlisle 17" Sanding Disc Driver, Gray

Item #: WBB2193974

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Carlisle 17" Sanding Disc Driver, Gray
    Carlisle 17" Sanding Disc Driver, Gray
    Carlisle 17" Sanding Disc Driver, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant