Combat® Source Kill Max Roach Control Gel, 2.1 oz Syringe, 12/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Combat Max® Roach Killing Gel formula attracts roaches with the food and water they need. Combat Max® Roach Killing Gel starts killing both large and small roaches within a matter of hours. As a form fitting substance, Combat Max® Roach Killing Gel is best used in cracks and crevices where roaches enter the facility. Kills both large and small cockroaches and can be used indoors or outdoors. Place baits throughout your facility, so more roaches can find and eat the bait, resulting in a quicker and more thorough kill.
PRICE
$169.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Style | Poisoned Bait Gel |
| Type | Roaches |
| Capacity | 2.1 oz |
| Size Type | 2.1 oz. Syringe |
| Material | Gel |
| Package Quantity | 12 Syringes |
| Manufacturers Part Number | DIA51960 |
| Brand | Combat |