Raid® Wasp and Hornet Killer, 14 oz. Aerosol Can
Write a Review
|
Questions & Answers (0)
Product Description
Kills paper wasps, yellow jackets, mud daubers, bees and bald-faced hornets in seconds. Kills wasps and hornets on contact from 22 feet away so you can stay a comfortable distance from the nest. Kills in seconds--even larvae and pupae in nests. Its residual action kills wasps and hornets bold enough to return to the nest. Dielectric breakdown voltage rating 32,500 volts.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Wasps & Hornets |
| Capacity | 14 oz |
| Size Type | 14 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 1 Can |
| Manufacturers Part Number | 377651EA |
| Brand | Raid |