3M™ Scotch-Brite™ Combi-R Wheel 80802 2-1/2" x 1 1/4" 80 Grit Aluminum Oxide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Combi-R Wheel 80802 2-1/2" x 1 1/4" 80 Grit Aluminum Oxide
Scotch-Brite™ Combi-R Wheel is a unique finishing wheel composed of alternating Scotch-Brite™ non-woven flaps and aluminum oxide coated abrasive sheet. Conformable pads provide a large footprint and cushion the abrasive sheet to create a brushed, decorative finish. This wheel uses our Roloc™ Plus quick attachment system.
The longer shaft supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. The Scotch-Brite™ Combi R Wheel is designed for a variety of surface finishing and blending operations on a wide variety of surfaces such as aluminum, stainless steel, copper, and brass. Our Scotch-Brite™ Combi-R Wheel uses aluminum oxide abrasive mineral. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Contour Finishing, Fine Finishing, Finishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Scotch-Brite™ Combi-R Wheel is a unique finishing wheel composed of alternating Scotch-Brite™ non-woven flaps and aluminum oxide coated abrasive sheet. Conformable pads provide a large footprint and cushion the abrasive sheet to create a brushed, decorative finish. This wheel uses our Roloc™ Plus quick attachment system.
The longer shaft supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. The Scotch-Brite™ Combi R Wheel is designed for a variety of surface finishing and blending operations on a wide variety of surfaces such as aluminum, stainless steel, copper, and brass. Our Scotch-Brite™ Combi-R Wheel uses aluminum oxide abrasive mineral. Aluminum oxide is a popular choice among industrial professionals because of its cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Our Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibers. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.
Applications are Blending, Contour Finishing, Fine Finishing, Finishing Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plumbing Fixtures, Turbine Engines.
PRICE
$569.50 Sold in packages of 10 / $56.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Diameter | 2-1/2 in |
Product Details
| Max RPM | 9000 rpm |
| Color | Maroon |
| Application | Metalworking |
| Series | CB-ZR |
| Grit | 80 |
| Tool Compatibility | Backstand, Die Grinders, Inline Sanders |
| Manufacturers Part Number | 7000077960 |
| Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Product Type | Combi Wheel |
| Attachment Type | Quick Change |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |