Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB1532925

MPN #: 8109D

Master Lock® No. 8109D Keyed Cable Lock 60"L - Pkg Qty 2

Product Description


Product Features:

  • Quantum® 8 keyed cable lock
  • Integrated pin tumbler keyed locking mechanism for superior pick resistance
  • 5' (1.5m) long x 5/16" (8mm) diameter steel cable for strong cut resistance
  • Protective vinyl coating helps prevent scratching

Best Used For:

  • Bicycles
  • Residential Gates & Fences
  • Grills & Lawnmowers
  • Tools & Ladders

All Master Lock Locks are NOT Returnable.

PRICE
$73.90  Sold in packages of 2 / $36.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Cable Diameter5/16"

Product Details

StyleKeyed Cable Lock
Lock TypeCylinder Lock
MaterialBraided Steel
Package Quantity2
ColorBlack
SeriesMaster Lock®
Manufacturers Part Number8109D
BrandMaster Lock