Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588932

MPN #: 6830KALF

Master Lock® No. 6830KALF High Security Brass Solid Body Padlocks - Pkg Qty 24

Product Description
Features
  • Keyed Alike - order multiple locks to open with the same key or order to match other locks with the W6000 cylinder
  • ProSeries® Padlocks are designed for Commercial/Industrial applications
  • 1-9/16" (40mm) wide solid brass body provides extra resistance in caustic, corrosive environments
  • 1-9/16" (40mm) tall, 1/4" (6mm) diameter hardened boron alloy shackle for superior cut resistance
  • Dual ball locking mechanism resists pulling and prying
  • High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick
Best Used For:
  • Industrial, Storefront & Business Gates
  • Manufacturing Environments
  • Utility Meters, Substations & Cable Boxes
  • Marine Recreation
PRICE
$888.96  Sold in packages of 24 / $37.04 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-9/16 in
Shackle Diameter1/4 in
Shackle Inside Height1-9/16 in
Shackle Inside Width25/32 in

Product Details

Assembly RequiredNo
Lock TypeKeyed Padlock
TypeKeyed Alike
ColorGold
Series6830 ProSeries
Accessory TypeLock
Shackle MaterialBoron Alloy
Style5-Pin Cylinder Padlock
MaterialBrass
DescriptionKeyed Padlock
Package Quantity24
Manufacturers Part Number6830KALF
BrandMaster Lock