Buyers Combination Nipple, Hcn300, 3", 3.00 Npt Male Thread, 3.00" Hose Id, 6.125"L - Min Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.125 in |
| Weight | 2 lbs |
| Size | 3" |
| Barb End Length | 3.000" |
Product Details
| Male Thread | 3.00 NPT |
| Manufacturers Part Number | HCN300 |
| Hose ID | 3.00" |
| Brand | Buyers Products |