- Set-your-own combination convenience
- Resettable to any of 10,000 personalized combinations
Model # :WBB314018
MPN #: 175DLH
No. 175 Combination Brass Padlocks, MASTER LOCK 175DLH, 6pk - Pkg Qty 6
Write a Review
Questions & Answers (0)
Related Products
Features ProSeries® resettable combination locks are designed for Commercial/Industrial applications Set-your-own 4-digit combination for convenience and security; 10,000 possible combinations No reset tool required Large ergonomic dials with exclusive blind feature permit operation with gloves, in low light or complete darkness Deadlocking mechanism protects against prying, shimming and rap attacks Shackle seal and dial dust cover protect internal components and dials for trouble-free operation 2-1/4" (57mm) wide solid brass body for superior corrosion resistance 1-1/16" (28mm) octagonal ...
Features ProSeries® Padlocks are designed for Commercial/Industrial applications 2" (51mm) wide brass body provides extra corrosion resistance in caustic, corrosive, salty environments 2-1/2" (63mm) tall, 3/8" (9mm) diameter hardened boron alloy shackle for superior cut resistance Dual ball locking mechanism resists pulling and prying High security, Rekeyable 5-pin cylinder with spool pins is virtually impossible to pick Best Used For: Industrial, Storefront & Business Gates Manufacturing Environments Utility Meters, Substations & Cable Boxes Marine Recreation
Features Set-your-own 4-digit combination for convenience and security Reset to any of 10,000 personalized combination 2" (51mm) wide solid brass case for strength and weatherability 1" (25mm) hardened steel shackle for cut resistance Best Used For: Job Boxes & Gang Boxes Utility Meters, Substations & Cable Boxes Tool Chests & Tool Boxes Tool Cribs Vending Machines
Master Lock® Brass Combination Locks Allow You To Create Your Own Combination For Personalized Convenience. Made tough and built to last using a durable 2"W brass body with an extra strength 5/16" shackle. Offers 1" shackle clearance. Combination is resettable to any of up to 10,000 personalized combinations..
Features 2-1/4" (57mm) tall, hardened steel shackle for cut resistance Set-your-own 4-digit combination with key override feature for supervisory access Reset to any of 10,000 personalized combination 2" (51mm) wide solid brass case for strength and weatherability Order override key separately Best Used For: Job Boxes & Gang Boxes Utility Meters, Substations & Cable Boxes Tool Chests & Tool Boxes Tool Cribs