Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB588912

MPN #: 1175LH

Master Lock® No. 1175LH Proseries Bottom Resettable Combination Padlocks - Pkg Qty 24

Product Description
Features
  • ProSeries® resettable combination locks are designed for Commercial/Industrial applications
  • Set-your-own 4-digit combination for convenience and security; 10,000 possible combinations
  • No reset tool required
  • Large ergonomic dials with exclusive blind feature permit operation with gloves, in low light or complete darkness
  • Deadlocking mechanism protects against prying, shimming and rap attacks
  • Shackle seal and dial dust cover protect internal components and dials for trouble-free operation
  • 2-1/4" (57mm) wide solid brass body for superior corrosion resistance
  • 2-1/16" (53mm) octagonal boron-carbide shackle for excellent cut resistance
Best Used For:
  • Utility Meters, Substations & Cable Boxes
  • Construction Sites & Equipment
  • Industrial, Storefront & Business Gates
  • Manufacturing Environments
PRICE
$1,029.60  Sold in packages of 24 / $42.90 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/4 in
Shackle Diameter3/8 in
Shackle Inside Height2-1/16 in
Shackle Inside Width15/16 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeCombination Different
ColorGold
Series1175 ProSeries
Accessory TypeLock
Shackle MaterialOctagonal Boron-Carbide Shackle
Style4-Digit Bottom Combo Padlock w/Shackle Seal and Dust Cover
MaterialBrass
DescriptionCombo Padlock-Bottom
Package Quantity24
Manufacturers Part Number1175LH
BrandMaster Lock