Combination Rack 3 Upright and 3 Horizontal
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. These practical, yet timeless, desktop organizers combine horizontal with vertical filing compartments to handle paperwork, file folders, books, binders, etc. in the same unit. They're available in a variety of styles and sizes to make the most efficient use of any work surface! Front and end panels feature a decorative contemporary design. Rubber feet included to protect work surfaces. All steel construction with a durable powder coat finish.
PRICE
$72.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Depth | 11-1/4 in |
| Height | 11-1/4 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Desktop Organizer |
| Material | Steel |
| Description | Combination Rack 3 Upright and 3 Horizontal |
| Color | Black |
| Manufacturers Part Number | 3167BL |
| Brand | Safco |