Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB197483

MPN #: 5060

Safco® Adjustable Mobile Rack, 43-3/4"W x 20-1/2"D x 51"H, Brown

Product Description
Adjustable Mobile Plan Center

Keep your files rolling. Many offices share filing system. With the Mobile Plan Center, rather than having to empty a storage container to present a group's work, you can roll your documents where you want them. No muss, no fuss and no unnecessary shuffling. The self-contained mobile storage system features heavy gauge steel construction. It rolls easily to any location on four ball bearing swivel casters (2 lock). The width adjusts to fit 24" to 42" Hanging Clamps (must be ordered separately). Mobile Plan Center can accommodate up to 18 clamps that simply drop in and lift out as needed. Easy set up.

Hanging Clamps:
Model B197351 - 24" Hanging Clamps
Model B197352 - 30" Hanging Clamps
Model B197353 - 36" Hanging Clamps
Model B197454 - 42" Hanging Clamps


PRICE
$819.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
819.00
Buy 6 units - 10 units
779.00Save $40.00 (5%)
Buy 11+ units
759.00Save $60.00 (7%)
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-3/4 to 43-3/4 in
Depth20-1/2 in
Height51 in
Weight31 lbs
Min Width25-3/4 in
Max Depth2-1/2 in
Max Height51 in
Min Depth20-1/2 in
Min Height51 in
Max Width43-3/4 in

Product Details

Assembly RequiredYes
TypeMobile Rack
ColorBrown
IncludesFile Cart Only
MaterialSteel
DescriptionDrop Lift
Manufacturers Part Number5060
Base TypeMobile
BrandSafco