Combination Toggle Bolt - 1/8-32 x 3" - Slotted Flat Head - Steel - Zinc, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.
PRICE
$51.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/8-32 |
| Head | Flat |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Slotted |
| Anchor Type | Toggle Bolt |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Toggle Bolt |
| Manufacturers Part Number | 893186 |
| Brand | Brighton-Best |