Combination Toggle Bolt - 3/16-24 x 2" - Phillips/Slotted Round Head - Steel - Zinc, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.
PRICE
$62.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Size | 3/16-24 |
| Head | Round |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Phillips/Slotted Combo |
| Anchor Type | Toggle Bolt |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | Toggle Bolt |
| Manufacturers Part Number | 893018 |
| Brand | Brighton-Best |