Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Brighton-Best

Model # :WBB2213287

MPN #: 893046

Combination Toggle Bolt - 3/8-16 x 3" - Phillips/Slotted Round Head - Steel - Zinc, Pack of 25

Product Description
Combination Anchors are made with a zinc finish for long lasting durability. Anchor's wings open on backside of wall providing strong holding support. Used generally on plaster, drywall and other hollow wall applications.



PRICE
$189.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size3/8-16
HeadRound
Unit of MeasurementInch (Imperial)

Product Details

DrivePhillips/Slotted Combo
Anchor TypeToggle Bolt
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity25
DescriptionToggle Bolt
Manufacturers Part Number893046
BrandBrighton-Best