Model # :WBB421876
MPN #: 1448TBCM
1/4 X 3 Combination Mushroom Head Toggle Bolt Zinc, 50/PK
Write a Review
|
Questions & Answers (0)
Product Description
Combination Mushroom Head Toggle Bolt - 1/4" - 3" Length
This 1/8" fastener is made of zinc finished solid steel for lasting strength and dependability. Combination phillips and flat head screw top design. Package quantity of 50.
This 1/8" fastener is made of zinc finished solid steel for lasting strength and dependability. Combination phillips and flat head screw top design. Package quantity of 50.
PRICE
$16.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Size | 1/4" |
| Head | Mushroom |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Combination |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | Toggle Bolt |
| Manufacturers Part Number | 1448TBCM |
| Anchor Type | Toggle Bolt |