Features:
- Precision Machined Alloy Steel
- Suitable for Rain Tight and Liquid Tight Applications
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 1-3/8 in |
| Trade Size | 3/4 in |
Product Details
| Type | Combo Coupling |
| Material | Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | CF2 |
| Fitting Type | Coupling |
| Brand | L.H.Dottie |