Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147607

MPN #: WTH100

L.H.Dottie® Weathertight Hub, Zinc Alloy, 1", 10 Pack

Product Description
Weathertight Hubs are used to connect Rigid Conduit or IMC to a metal enclosure. They are manufactured with a non-corrosive zinc alloy hub that is suitable for indoor or outdoor use. They are rated water tight and seal tightly to protect the conduit from moisture, oil and dust.

Features:
  • Oversized Locknut Provides Vibration Proof Installation
  • Meets NEMA Sealing Requirements
  • Listed for Use in Wet Locations


PRICE
$139.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Trade Size1 in

Product Details

TypeWeathertight Hub
MaterialZinc Alloy
Package Quantity10
Manufacturers Part NumberWTH100
Fitting TypeThreaded Hub
BrandL.H.Dottie