Karcher Comfort Seat for KM 150 Ride On Sweeper - 6.373-014.0
Write a Review
|
Questions & Answers (0)
Product Description
Comfort Seat - for KM150 Ride On Sweeper
PRICE
$1,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31-1/5 in |
| Width | 23-2/5 in |
| Height | 23-3/5 in |
| Weight | 50 lbs |
Product Details
| Material | Foam/Vinyl |
| Description | Comfort Seat |
| Color | Black |
| Manufacturers Part Number | 6.373-014.0 |
| For Use With | Karcher |
| Brand | Karcher |