Karcher Gas Bottles, For Karcher SG1
Write a Review
|
Questions & Answers (0)
Product Description
12-Pack of gas bottles - Replacement for Karcher SG1 Gum Remover 1.013-104.0
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$575.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3 in |
| Height | 3 in |
| Weight | 8 lbs |
Product Details
| Type | Gas Bottles |
| Color | Silver |
| For Use With | Karcher |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Gas Bottles |
| Manufacturers Part Number | 8.638-579.0 |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |