Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2097100

MPN #: 600-8110R

Weather Guard® Commercial Shelving Van Package, Full-Size, Ford Transit, 130 WB - 600-8110R

|
Questions & Answers (0)
PRICE
$2,767.00
Usually ships in 42 to 45 days
Designed for basic jobsite requirements and delivery service, the Model 600-8110R for Full-Size, 130 WB Ford Transit vans provides commercial shelving sized to fit the van that can be adjusted to meet any storage needs. Includes a sturdy bulkhead for maximum protection against shifting loads. Additional products available to create a custom van solution. Fits Ford Full-Size. 130 WB Transit vans . Includes 46 in high adjustable shelving and a mesh bulkhead with swing door kit. Add Model 218-3 All-Purpose Rack and two 2510F mounting kits for a work-ready van. Additional products available to create a custom van solution.

Includes: (1) Model 96302-3-01 Screen Bulkhead, Low-Roof, Ford Transit, (1) Model 96901-3-01 Swing Door Conversion Kit, (3) Model 9234-3-01 Tapered End Panel Set, 46 in x 13 in x 1-1/2 in, (2) Model 9154-3-01 Adjustable 3 Shelf Set, 42 in x 13 in, (2) Model 9604-3-01 Lightweight Shelf Back Panel, 13-1/2 in x 42 in, (1) Model 9155-3-01 Adjustable 3 Shelf Set, 52 in x 13 in, (1) Model 9605-3-01 Lightweight Shelf Back Panel, 13-1/2 in x 52 in, (1) Model 9893-7-01 Three Hook Cord Tool Holder.

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.