Commercial 2-Way Air Deflector Cover for 4 Ft. Linear Diffuser
Write a Review
|
Questions & Answers (0)
Product Description
Our Commercial HVAC 2-Way Linear 4Ft. Air Deflector Diffuser Cover re-directs airflow away from work stations. The covers create a comfortable working environment for employees. Warm and cool air flows freely throughout the room eliminating employee discomfort. Attaches magnetically, no tools required. Improve employee comfort
PRICE
$98.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 7 in |
| Height | 2 in |
| Weight | 2 lbs |
| For Diffuser Size | Fits 2-3/4" wide up to and including 4-3/4" wide |
Product Details
| Type | Diffuser Cover |
| Material | Plastic |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | ELMDCOML2DEF4325 |
| Brand | Elima-Draft |